missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Ultrafree™-CL Centrifugal Filter Devices with Durapore™ Membrane

Fast, convenient sample preparation; very low hold-up volumes (10μL)

Brand:  EMD Millipore™ UFC40HV25

Code : 72

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10480011

  • £114.00 / Pack of 25


Estimated Shipment
08-02-2018
Add to basket

Description

Description

Ideal for particle removal and purification. Ultrafree-CL processes up to 2mL.

Minimize sample handling to avoid significant losses of valuable material Low hold-up volume of sample allows highest recoveries Color coded to indicate membrane type and pore size
Polypropylene components
Silicone O-rings
No adhesives used in assembly
Low protein binding Filter insert fits standard 0.5mL microcentrifuge tubes

Specifications

Specifications

PVDF; PTFE
Ultrafree-CL
16.3mm
5,000xG
No
2mL
0.45μm
Red
77mm
25/Pk.
0.8cm2
Videos
Documentation