missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Swinnex Filter Holders
Accessories for filter holders for sample preparation.
Brand: Merck SX0001300
Code : 72
Additional Details : Weight : 0.09000kg
Description
Ultraclean or sterilize small volumes of liquids dispensed by syringe
Make your own syringe filter! Swinnex filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave you Swinnex filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.Features & Benefits:
- Available in three sizes for a range of process volumes
- Autoclavable with filter in place for sterile filtration
Specifications
Autoclavable | |
Non-sterile | |
0.5 in. | |
13 mm |
Polypropylene Device, Silicone Gasket | |
Laboratory Filter Holders or Cyclones | |
0.5 in. | |
1.7 cm |