missing translation for 'onlineSavingsMsg'
Learn More

Merck™ Steritop™ Sterile Vacuum Bottle-Top Filters

Filter and sterilize faster with a large 7.3cm diameter filter. MilliporeSigma™; Steritop™ Sterile Vacuum Bottle-Top Filters are sterile, threaded bottle-top filters with 0.22 micron pore size for vacuum filtration and sterilization of tissue culture media, protein and DNA solutions, and virus suspensions.

Brand:  Merck™ SCGPT10RE

Code : 71

Additional Details : Weight : 2.68000kg

 View more versions of this product

Product Code. 10004500

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Stem Cell Tested 0.22μm pore size
  • Graduated polystyrene funnels available in 150, 250, 500 and 1,000mL capacities
  • Gamma radiation sterilized with recessed funnel threads to maintain sterility
  • Fit 33 and 45mm glass bottle neck sizes
  • Without receiver bottles,
  • Millipore Express™ Plus polyethersulfone (PES) membrane for fast flow and low protein binding (0.1μm PES membrane is also useful for removing mycoplasma)
  • Durapore™ polyvinylidene fluoride (PVDF) membrane for lowest protein binding
Specifications

Specifications

Sterile
0.22μm
Clear with blue adapter
7.3cm
Express PLUS™
Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions
1000mL funnel
PES
1000mL
12.5cm
12 Pack
Polystyrene
Steritop GP Filter Unit
40cm2
4.4cm bottle neck
16.9cm
45mm thread
45°C
Videos
Documentation