missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Steritop™ Sterile Vacuum Bottle-Top Filters

Filter and sterilize faster with a large 7.3cm diameter filter. EMD Millipore™ Steritop™ Sterile Vacuum Bottle-Top Filters are sterile, threaded bottle-top filters with 0.22 micron pore size for vacuum filtration and sterilization of tissue culture media, protein and DNA solutions, and virus suspensions.

Brand:  EMD Millipore™ SCGPT02RE

Code : 71

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10440971

  • £90.25 / Pack of 12


In Stock 28
Add to basket

Description

Description

  • Stem Cell Tested 0.22μm pore size
  • Graduated polystyrene funnels available in 150, 250, 500 and 1,000mL capacities
  • Gamma radiation sterilized with recessed funnel threads to maintain sterility
  • Fit 33 and 45mm glass bottle neck sizes
  • Without receiver bottles,
  • Millipore Express™ Plus polyethersulfone (PES) membrane for fast flow and low protein binding (0.1μm PES membrane is also useful for removing mycoplasma)
  • Durapore™ polyvinylidene fluoride (PVDF) membrane for lowest protein binding
Specifications

Specifications

12.5cm
0.22μm
Clear with blue adapter
7.3cm
Express PLUS™
Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions
250mL funnel
PES
250mL
Yes
12 Pack
Polystyrene
Steritop GP Filter Unit
40cm2
4.5cm bottle neck
9.5cm
45mm thread
45°C
Videos
Documentation