missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Steritop™ Sterile Vacuum Bottle-Top Filters

Filter and sterilize faster with a large 7.3cm diameter filter. EMD Millipore™ Steritop™ Sterile Vacuum Bottle-Top Filters are sterile, threaded bottle-top filters with 0.22 micron pore size for vacuum filtration and sterilization of tissue culture media, protein and DNA solutions, and virus suspensions.

Brand:  EMD Millipore™ SCGPT01RE

51.51 GBP valid until 2018-05-31
Use promo code "13107" to get your promotional price.



Code : 71

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10116380

  • £79.25 / Pack of 12


In Stock 34
Add to basket

Description

Description

  • Stem Cell Tested 0.22μm pore size
  • Graduated polystyrene funnels available in 150, 250, 500 and 1,000mL capacities
  • Gamma radiation sterilized with recessed funnel threads to maintain sterility
  • Fit 33 and 45mm glass bottle neck sizes
  • Without receiver bottles,
  • Millipore Express™ Plus polyethersulfone (PES) membrane for fast flow and low protein binding (0.1μm PES membrane is also useful for removing mycoplasma)
  • Durapore™ polyvinylidene fluoride (PVDF) membrane for lowest protein binding
Specifications

Specifications

12.5cm
0.22μm
Clear with blue adapter
7.3cm
Express PLUS™
Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions
150mL funnel
PES
150mL
Yes
12 Pack
Polystyrene
Steritop GP Filter Unit
40cm2
4.5cm bottle neck
7.4cm
45mm thread
45°C
Videos
Documentation Special Offers

Special Offers

  • Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    : 13107

    2018-05-31

    *Discount will apply to qualifying orders received by Fisher Scientific between 03/04/2018 and 31/05/2018. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions