Learn More
Merck Accessories for Sterifil™ Aseptic Systems
Used for general filtration applications and filtration of samples for particulate or biological contamination analysis
Brand: Merck XX1104705
Code : 71
Additional Details : Weight : 0.10000kg
Description
MilliporeSigma Polypropylene Support Screen, For Use With: For Swinnex 47, Surface Area: Support Screen, 47mm dia. Filter, Polypropylene, for Swinnex 47
For use with Sterifil™ Aseptic SystemsSpecifications
Not Autoclavable | |
Millipore Sterifil 47 mm aseptic vacuum Filter system | |
Sterile | |
250 mL |
250 mL Receiver Flask | |
Polysulfone Receiver Flask | |
Bottle Top Filter | |
47 mm |