missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Stericup™ Sterile Vacuum Filter Units

Designed for sterilizing tissue culture media, protein and DNA solutions. EMD Millipore Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.

Brand:  EMD Millipore™ SCGPU11RE

161.00 GBP valid until 2018-05-31
Use promo code "13107" to get your promotional price.



Code : 71

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10440011

  • £230.00 / Pack of 12


In Stock 49
Add to basket

Description

Description

Ideal for laminar flow hood use.

  • Stem Cell Tested 0.22μm pore size
  • Gamma radiation sterilized Tapered flasks are easy to grip; with recessed bottom for easy stacking and storage of capped flasks
  • Filter with 0.10μm membrane is ideal for removing mycoplasma
  • Small tab secures prefilter in place during filtration (order prefilters separately, see AP2007500) Millipore Express™ Plus polyethersulfone (PES) for fast-flow, low protein binding sterilization of aqueous solutions
  • Durapore™ polyvinylidene fluoride (PVDF) for lowest protein binding sterilization/clarification of biological solutions

Specifications

Specifications

Clear with blue adapter
Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions
Polystyrene
1000mL
PES
12 Pack
40cm2
31.9cm
Stericup-GP Filter Unit
0.22μm
1000mL
Yes
Videos
Documentation View accessory products
Special Offers

Special Offers

  • Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    : 13107

    2018-05-31

    *Discount will apply to qualifying orders received by Fisher Scientific between 03/04/2018 and 31/05/2018. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions