missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore Stericup™ Sterile Vacuum Filter Units

Designed for sterilizing tissue culture media, protein and DNA solutions. EMD Millipore Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.

Brand:  EMD Millipore SCGVU05RE

UNSPSC : 41104914

Code : 71

Additional Details : Weight : 3.80000kg

 View more versions of this product

Product Code. 10156040

  • £157.00 / Pack of 12


In Stock 27
Add to basket

Specifications

Description

Ideal for laminar flow hood use.

  • Stem Cell Tested 0.22μm pore size
  • Gamma radiation sterilized Tapered flasks are easy to grip; with recessed bottom for easy stacking and storage of capped flasks
  • Filter with 0.10μm membrane is ideal for removing mycoplasma
  • Small tab secures prefilter in place during filtration (order prefilters separately, see AP2007500) Millipore Express™ Plus polyethersulfone (PES) for fast-flow, low protein binding sterilization of aqueous solutions
  • Durapore™ polyvinylidene fluoride (PVDF) for lowest protein binding sterilization/clarification of biological solutions

Description & Specifications

Specifications

Clear with blue adapter
Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions
Polystyrene
500mL
Hydrophilic PVDF
12 Pack
40cm2
26.3cm
Stericup-GV Filter Unit
0.22μm
500mL
Yes
Documentation View accessory products
Alternative Products