Learn More
Merck Millipore Stericup™ Sterile Vacuum Filter Units
Designed for sterilizing tissue culture media, protein and DNA solutions. Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.
£158.00 - £321.00
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Filtration Area | 40 cm2 |
Quantity | 12 Pack |
Includes: Graduated, polystyrene receiving flask for storing volumes of 150, 250, 500 and 1000mL as indicated.
Product Code | Brand | Material (Membrane) | Pore Size | Volume (Metric) Upper | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Membrane) | Pore Size | Volume (Metric) Upper | Volume (Metric) | Price | Quantity & Availability | ||
10357413
|
Merck Millipore
SCVPU11RE |
Polyethersulfone | 0.1 μm | 1000 mL | 1000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10182431
|
Merck Millipore
SCVPU02RE |
PES | 0.1 μm | 250 mL | 250 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10074360
|
Merck Millipore
SCGVU10RE |
Hydrophilic PVDF | 0.22 μm | 500 mL | 1000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Designed for sterilizing tissue culture media, protein and DNA solutions. Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.
Ideal for laminar flow hood use.
- Stem Cell Tested 0.22μm pore size
- Gamma radiation sterilized Tapered flasks are easy to grip; with recessed bottom for easy stacking and storage of capped flasks
- Filter with 0.10μm membrane is ideal for removing mycoplasma
- Small tab secures prefilter in place during filtration (order prefilters separately, see AP2007500) Millipore Express™ Plus polyethersulfone (PES) for fast-flow, low protein binding sterilization of aqueous solutions
- Durapore™ polyvinylidene fluoride (PVDF) for lowest protein binding sterilization/clarification of biological solutions
Order Info
Filter diameter: 73mm
Specifications
Polystyrene | |
Sterile | |
40 cm2 | |
12 Pack |