EMD Millipore Stericup™ Sterile Vacuum Filter Units

Designed for sterilizing tissue culture media, protein and DNA solutions. EMD Millipore Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.

Overview
Brand: EMD Millipore

Manufacturer Part Number: SCHVU01RE

UNSPSC: 41104914

Code: 71

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 10722731

Quantity Price
1 £ 86.75 / Pack of 12
In Stock 19
Add to basket


Description and Specification

Specification

For Use With (Application) Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions
Filtration Area 40cm2
Pore Size 0.45μm
Material Polystyrene
Color Clear with blue adapter
Sterile Yes
Product Type Stericup-HV Filter Unit
Volume (Metric) 150mL
Volume (Metric) Upper 150mL
Height (Metric) 12cm
Membrane Material Hydrophilic PVDF
Quantity (No. per Case) 12 Pack

Ideal for laminar flow hood use.

  • Stem Cell Tested 0.22μm pore size
  • Gamma radiation sterilized Tapered flasks are easy to grip; with recessed bottom for easy stacking and storage of capped flasks
  • Filter with 0.10μm membrane is ideal for removing mycoplasma
  • Small tab secures prefilter in place during filtration (order prefilters separately, see AP2007500) Millipore Express™ Plus polyethersulfone (PES) for fast-flow, low protein binding sterilization of aqueous solutions
  • Durapore™ polyvinylidene fluoride (PVDF) for lowest protein binding sterilization/clarification of biological solutions

Documentation