missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Stericup™ Sterile Vacuum Filter Units

Designed for sterilizing tissue culture media, protein and DNA solutions. EMD Millipore Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.

Brand:  EMD Millipore™ SCHVU11RE

Code : 71

Additional Details : Weight : 4.85000kg

 View more versions of this product

Product Code. 10196230

  • £244.00 / Pack of 12


Estimated Shipment
19-06-2018
Add to basket

Description

Description

Ideal for laminar flow hood use.

  • Stem Cell Tested 0.22μm pore size
  • Gamma radiation sterilized Tapered flasks are easy to grip; with recessed bottom for easy stacking and storage of capped flasks
  • Filter with 0.10μm membrane is ideal for removing mycoplasma
  • Small tab secures prefilter in place during filtration (order prefilters separately, see AP2007500) Millipore Express™ Plus polyethersulfone (PES) for fast-flow, low protein binding sterilization of aqueous solutions
  • Durapore™ polyvinylidene fluoride (PVDF) for lowest protein binding sterilization/clarification of biological solutions

Specifications

Specifications

Clear with blue adapter
Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions
Polystyrene
1000mL
Hydrophilic PVDF
12 Pack
40cm2
13.4cm
Stericup-HV Filter Unit
0.45μm
1000mL
Yes
Videos
Documentation View accessory products