missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Filter Holder 90 mm, Stainless Steel
Accessories for filter holders for sample preparation.
Brand: Merck YY3009000
Code : 72
Additional Details : Weight : 2.80000kg
Description
AccessoriesXX4204708 Vent/Relief ValveYY3009053 O-rings, 90 mm filter housing, PTFEYY3009054 Support Screen, PTFE-coatedYY2209058 Underdrain Support, 90 mmYY2209059 Support LegsSpecifications
Not Autoclavable | |
316 Stainless Steel with Anodized Aluminum Legs | |
Laboratory Filter Holders or Cyclones | |
17.1 cm | |
4.75 in. |
Filter Holder | |
Non-sterile | |
6.75 in. | |
4.75 in. | |
12.1 cm |