missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck In-Line Stainless Steel Filter Holders 47 mm
For filtration of gases or liquids at inlet pressures of 20 to 700 bar
Brand: Merck XX4404700
Code : 72
Additional Details : Weight : 0.10000kg
Description
Applications:In-Line Stainless Steel Filter Holders are commonly used for the filtration of gases or liquids at inlet pressures of 20 to 700 bar. Differential pressure depends on filter type used. All filter holders may be autoclaved.SS Filter, † Depends on filter type used.
Specifications
Not Autoclavable | |
Stainless Steel | |
13.8 cm2 | |
20 bar | |
2.7 cm |
Filter Holder- Standard | |
Non-sterile | |
20 bar | |
Laboratory Filter Holders or Cyclones | |
7.6 cm |