missing translation for 'onlineSavingsMsg'
Learn More
Learn More
EMD Millipore™ Stainless-Steel Accessories
For filtration of gases or liquids at inlet pressures of 20 to 700 bar
Brand: EMD Millipore™ XX45047RK
Code : 72
Additional Details : Weight : 0.10000kg
Description
- Differential pressure depends on filter type used
- All filter holders may be autoclaved with filter in-place when PTFE-coated support screens are used
- 47mm Stainless-steel holder is equipped with a back-pressure support screen
- 47mm High pressure stainless-steel holder is equipped with an upstream filter support screen for back-pressure protection of filter
47mm Standard
- Gaskets: Silicone
- Filtration Area: 13.8cm2
- Prefilter Diameter: 22mm
- Maximum Inlet Pressure: 19 bar
- Inlet/Outlet: 1/4 in. NPTF
- Dia. x H: 7.6 x 2.7cm
- Gaskets: Fluoroelastomer
- Filtration Area: 9.6cm2
- Prefilter Diameter: 42/47mm
- Maximum Inlet Pressure: 689 bar
- Inlet/Outlet: 7/16 in.-20 (UNF-3B) female
- Dia. x H: 8.6 x 4.4cm
Specifications
Replacement Parts Kit | |
47mm High Pressure SS Filter Holder |