missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Microsyringe Filter Holder, 25 mm
Accessories for filter holders for sample preparation.
Brand: Merck XX3002500
Code : 72
Additional Details : Weight : 0.10000kg
Description
Accessories for filter holders for sample preparation.
Make your own syringe filter! Microsyringe filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave your filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.Features & Benefits
- Durable stainless steel construction ensures years of use, decreasing waste from disposable syringe filters
- Autoclavable with filter in place for sterile filtration
Specifications
Autoclavable | |
Stainless Steel | |
3.9 cm2 | |
Male Luer-Slip | |
Laboratory Filter Holders or Cyclones |
Filter holder | |
Non-sterile | |
Female Luer-Lok™ | |
6.9 bar (100 psi) | |
3.2 cm |