missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Samplicity™ Filtration System Bundle w/ PTFE philic Millex Filters

Powered by vacuum, the system takes minimal manual effort to filter 1 to 8 samples, of virtually any viscosity or composition, into standard HPLC vials in seconds, with higher recovery than syringe filters provide.

Brand:  EMD Millipore™ SAMPLG0GR

Code : 73

Additional Details : Weight : 2.00000kg

 View more versions of this product

Product Code. 11316032

  • £1166.80 / Each


Estimated Shipment
03-08-2018
Add to basket

Includes: Samplicity Filtration System, Green, 1/Pk, Millex Samplicity PTFE Membrane, Hydrophilic, 0.2μm

Description

Description

Advantages of the Samplicity filtration system include:

  • Fast simultaneous vacuum filtration of up to eight samples
  • Ergonomic alternative to syringe filters
  • Easy sample preparation of even highly viscous or particulate-laden mixtures
  • Millex Samplicity membrane filters provide long-trusted quality with low extractables and low analyte binding

Ideal for:

  • Dissolution testing
    • High-pressure liquid chromatography (HPLC)
    • Ultra-high performance liquid chromatography (UHPLC or UPLC™)
    • Liquid chromatography – mass spectrometry (LCMS)

Specifications

Specifications

Green
Sample preparation for HPLC, UHPLC, LC/MS, and dissolution testing
Hydrophilic
1 Bundle
Non-sterile
Samplicity™ Filtration System
25mm Dia. filter
Samplicity™ G2 Filtration System
0.2μm Philic PTFE Filters
0.2μm
0.3 mL-1.6 mL Process volume
PTFE
Videos
View accessory products