Learn More
EMD Millipore™ Samplicity™ Filtration System Bundle w/ PTFE philic Millex Filters
Powered by vacuum, the system takes minimal manual effort to filter 1 to 8 samples, of virtually any viscosity or composition, into standard HPLC vials in seconds, with higher recovery than syringe filters provide.
Brand: EMD Millipore™ SAMPLCRGR
Code : 73
Additional Details : Weight : 2.00000kg
Includes: Samplicity Filtration System, Green, 1/Pk, Millex Samplicity PTFE Membrane, Hydrophilic, 0.45μm
Description
Advantages of the Samplicity filtration system include:
- Fast simultaneous vacuum filtration of up to eight samples
- Ergonomic alternative to syringe filters
- Easy sample preparation of even highly viscous or particulate-laden mixtures
- Millex Samplicity membrane filters provide long-trusted quality with low extractables and low analyte binding
Ideal for:
- Dissolution testing
- High-pressure liquid chromatography (HPLC)
- Ultra-high performance liquid chromatography (UHPLC or UPLC™)
- Liquid chromatography – mass spectrometry (LCMS)
Specifications
Green | |
Sample preparation for HPLC, UHPLC, LC/MS, and dissolution testing | |
Hydrophilic | |
1 Bundle | |
No | |
Samplicity™ Filtration System |
25mm Dia. filter | |
Samplicity™ G2 Filtration System | |
0.45μm Philic PTFE Filters | |
0.45μm | |
0.3 mL-1.6 mL Process volume | |
PTFE |