EMD Millipore Replacement Receiver Flasks

Provide a large filter area for rapid sterile filtration of aqueous fluids into narrow-mouth (33mm) or wide-mouth (45mm) bottles

Overview
Brand: EMD Millipore

Manufacturer Part Number: SC00B05RE

UNSPSC: 41104914

Code: 71

Additional Details:
Additional Details: Weight: 2.01000kg



Product Code. 10044410

Quantity Price
1 £ 52.05 / Pack of 12
In Stock 17
Add to basket


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Capacity (Metric) 500mL
Diameter (Metric) Outer 99mm
Height (Metric) 14.7cm
Sterile Yes
Material Polystyrene

  • Sterile, polystyrene
  • Can be used as receivers for Millipore Steritop™ Vacuum Bottle-Top Filters
  • 45mm neck with screw-top lid

  • Storage of sterilized or clarified fluids
  • Laboratory Filtration

Alternative Products
Documentation