Learn More
Merck Replacement Parts for Swinnex™ Filter Holders
Use to ultraclean or sterilize small volumes of liquids dispensed by syringe
Brand: Merck SX0001301
65.77 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.09000kg
Description
Use to ultraclean or sterilize small volumes of liquids dispensed by syringe
Connect Swinnex 47mm with tubing to pressurized reservoir or automatic filling machine for filtering larger volumes.
Specifications
Not Autoclavable | |
13 mm Millipore Swinnex filter holder (Swinnex 13) | |
0.5/0.1 μm | |
Laboratory Filter Holders or Cyclones |
Silicone Gaskets, For EMD Millipore 13 mm Swinnex filter holder | |
Silicone | |
Non-sterile |