Learn More
Merck Replacement Parts for Swinnex™ Filter Holders
Use to ultraclean or sterilize small volumes of liquids dispensed by syringe
Brand: Merck SX0004701
61.80 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.10000kg
Description
Use to ultraclean or sterilize small volumes of liquids dispensed by syringe
Connect Swinnex 47mm with tubing to pressurized reservoir or automatic filling machine for filtering larger volumes.
Specifications
Not Autoclavable | |
47 mm Millipore Swinnex filter holder (Swinnex 47) | |
Non-sterile | |
Laboratory Filter Holders or Cyclones |
Base O-ring | |
Silicone | |
5Pack | |
7.5 mm |