missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories for Solvent Filtering Dispensers, 25 mm
Accessories for filter holders for sample preparation.
Brand: Merck XX3002502
132.20 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.10000kg
Description
AccessoriesXX6602501 Flask and Neoprene StopperXX3002502 Filter Holder Gasket, PTFEXX3002510 Filter Holder Support Screen, stainless steelSpecifications
Solvent Filtering Dispenser | |
Filter Holder Gasket | |
2.5 cm |
PTFE | |
0.98 in. |