missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories for All-glass Filter Holder Kits, 90 mm
Accessories for filter holders for sample preparation.
Brand: Merck XX1009002
271.02 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.10000kg
Description
Specifications
Not Autoclavable | |
90 mm all-glass filter holder | |
Non-sterile | |
90 mm |
Screen | |
PTFE-Coated Stainless Steel Screen | |
Screen |