missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck PVC Membrane Filters, 5 μm
For air monitoring applications to analyze silica, carbon black or quartz particulates
Brand: Merck PVC502500
Code : 72
Additional Details : Weight : 0.10000kg
Description
Polyvinylidene chloride (PVC) membranes are specified by ASTM, NIOSH, and OSHA in air monitoring applications to analyze silica, carbon black, metals, quartz particulates and others.- Filters composed of pure medical-grade PVC
- Use for air monitoring applications to analyze silica, carbon black or quartz particulates
- Available in 5.0 μm filters
Features & Benefits:
- High-quality, medical-grade PVC polymer
- PVC is non-hygroscopic, so humidity will not impact your gravimetric analysis
Applications:
Air Monitoring of Particulate Contaminants Including Silica, Metals, and Quartz
Specifications
White | |
PVC | |
PVC5 | |
Air monitoring applications to analyze silica, carbon black or quartz particulates and certain gravimetric analysis applications | |
Hydrophobic | |
50 μm | |
25 mm |
Millipore Air Analysis Monitor | |
5 μm | |
2.9 mL/min x cm2 | |
2.0L/min./cm sq. | |
Plain | |
Filter Membranes | |
2.5 cm |