missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck PureProteome™ Magnetic Stands
Rapidly and easily isolate magnetic particles
Brand: Merck LSKMAGS08
Code : X2
Additional Details : Weight : 1.00000kg
Description
PureProteome Magnetic Stand
- Isolate magnetic particles from up to eight 1.5 or 2.0mL tubes
- Features removable magnet bar and unique vortex interface
- Vortex interface engages with a 3.5 in. (8.89cm) dia. flat top vortex mixer to enable thorough mixing without having to remove tubes from the stand
- For use with PureProteome Magnetic Beads in affinity purifications
- Features a strong trapezoidally-shaped magnet for efficient capture of up to 750μL of PureProteome magnetic beads
- Angled stand securely holds two 15mL conical tubes for easy pipetting and viewing
Purification with magnetic beads
Specifications
8 x 1.5 or 2 mL Tubes | |
1 Pack | |
Purification with Magnetic beads | |
Magnetic Stand |