missing translation for 'onlineSavingsMsg'
Learn More

Merck Accessories for XX6702500 FilterJet Solvent Dispenser

Accessories for filter holders for sample preparation.

Brand:  Merck XX6702506

202.71 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 72

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10662632

  • £218.00 / Each
Estimated Shipment: 17-07-2024
to see stock.
Add to basket

Description

Description

Accessories for filter holders for sample preparation.

  • Made of polyethylene
  • Not autoclavable
  • With 0.25 in. NPT adapters
  • Maximum Inlet Pressure: 14 bar (200psi)
  • Length: 6 ft. (1.83m)
  • Internal Diameter: 0.25 in. (0.6cm)

Specifications

Specifications

Not Autoclavable
Filterjet Solvent Dispenser
Non-sterile
200psi
6 ft.
0.25 in.
6.3 mm
Pressure Tubing
Polyethylene
14 bar (200 psi)
Pressure Tubing with 1/4 in. NPT adapters
183 cm
6.3 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers