EMD Millipore Nylon Woven Net Filters

Compatible with a broad range of solvents

Brand: EMD Millipore

Manufacturer Part Number: NY1100010

FILTER DISC NYLON ROLL 30CM X 3M 11µMmesh opening

UNSPSC: 41104212

Code: 72

Additional Details:
Additional Details: Weight: 1.00000kg

Product Code. 10782161

Quantity Price
1 £412.50 / Each
Estimated Shipment
Add to basket

Description and Specification


Diameter (Metric) 3cm
Feedwater Temperature (Metric) 100°C
Length (Metric) 300cm
Pore Size 11μm
Width (Metric) 30cm
Color (Overall) White
Filter Type Plain
Product Type Net Filter
For Use With (Application) Particle filtration, particle analysis, prefiltration of solvents and paint monitoring
Hydrophobicity Hydrophilic
Pore Density 6%
Material Nylon
Temperature (Metric) Operating 100°C
Thickness (Metric) 65μm
Dimensions (L x W) 118.1 x 11.81 in. (300 x 30cm)
Color Code White

  • Hydrophilic
  • Plain surface
  • Sterilization: Gamma or EO compatible
  • Operating Temperature: 75°C max.
  • Color: white
  • Mesh openings range from 10 to 180μm
  • Ideal for collection of algae and cells, particle analysis, large particulate filtration, background filter for automated particle imaging systems, prefiltration of solvents, paint monitoring