Learn More
Merck Nylon Net Filters, 41 μm
Hydrophilic nylon membrane
Brand: Merck NY4104700
Code : 72
Additional Details : Weight : 0.10000kg
Description
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
White | |
41 μm | |
Plain | |
Hydrophilic | |
100°C | |
50 μm | |
1.8 in. |
Nylon | |
100°C | |
Particle filtration, Particle analysis, Prefiltration of solvents and paint monitoring | |
31% | |
0.001 in. | |
Net Filter | |
4.7 cm |