missing translation for 'onlineSavingsMsg'
Learn More

Merck Nylon Net Filters, 20 μm

Hydrophilic nylon membrane

Brand:  Merck NY2002500

129.32 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 72

Additional Details : Weight : 1.55130kg

Product Code. 10703141

  • £142.00 / Pack of 100
Estimated Shipment: 10-05-2024
to see stock.
Add to basket

Description

Description

Compatible with a broad range of solvents

Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.

Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.

Features & Benefits:

  • Wide range of pore sizes available
  • Resistant to aggressive solvents

Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis

Specifications

Specifications

White
20 μm
Plain
Hydrophilic
100°C
55 μm
0.98 in.
Nylon
100°C
Particle filtration, Particle analysis, Prefiltration of solvents and paint monitoring
14%
0.002 in.
Nylon Woven Net Filter
2.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers