missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millipore Nylon Woven Net Filters
Compatible with a broad range of solvents
Brand: Merck Millipore NY8004700
Code : 72
Additional Details : Weight : 0.10000kg
Description
Compatible with a broad range of solvents
- Hydrophilic
- Plain surface
- Sterilization: Gamma or EO compatible
- Operating Temperature: 75°C max.
- Color: white
- Mesh openings range from 10 to 180μm
- Ideal for collection of algae and cells, particle analysis, large particulate filtration, background filter for automated particle imaging systems, prefiltration of solvents, paint monitoring
Specifications
White | |
100°C | |
Particle filtration, particle analysis, prefiltration of solvents and paint monitoring | |
40% | |
75 μm | |
Nylon |
4.7 cm | |
Plain | |
Hydrophilic | |
100°C | |
Net Filter | |
80 μm |