missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Nylon Net Filter

Compatible with a broad range of solvents

Brand:  EMD Millipore™ NY4100010

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10084610

  • £338.00 / Each


Estimated Shipment
22-06-2018
Add to basket

Description

Description

  • Dimensions: 30cm×3m
  • Maximum operating temperature: 100°C
  • Thickness: 50μm

Specifications

Specifications

41μm
Nylon (NYL)
30cm
White
Videos