missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Nylon Net Filters, 0.2 μm
Hydrophilic nylon membrane
£157.00 - £302.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bubble Point | 40 psi |
Filter Type | Screen Filter |
Material | Nylon |
Pore Size | 0.2 μm |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
10340362
|
Merck
GNWP02500 |
25 mm |
£157.00
Pack of 100 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
10196030
|
Merck
GNWP04700 |
47 mm |
£302.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
Filtration of aqueous or organic solutions
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
Not Autoclavable | |
Screen Filter | |
0.2 μm | |
15 (at 690 Mbar (10 psi)) | |
Hydrophilic | |
100/Pk. | |
Hydrophilic |
40 psi | |
Nylon | |
Non-sterile | |
Clarifying aqueous or organic solutions prior to HPLC analysis. | |
100Pack | |
Filter Membranes |