missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MultiScreen™HTS 96-Well Filter Plates for Clearing
Designed to meet specific performance criteria for sample preparation methodology
£570.00 - £2860.00
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Color | Clear |
No. of Wells | 96 |
Sterility | Non-sterile |
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
10469363
|
Merck
MSNANLY50 |
50 |
£2860.00
Pack of 50 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
10285453
|
Merck
MSNANLY10 |
10 |
£570.00
Pack of 10 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
Description
- Automation-compatible multiscreen filter plates
- Lysate clearing
Clearing of bacterial cell lysates
Specifications
Standard | |
Clear | |
Non-sterile |
8 x 12 | |
96 |