missing translation for 'onlineSavingsMsg'
Learn More

Merck MultiScreenHTS 96-Well Filter Plates

Avidin biotin linkages, DNA-binding proteins, protein binding, PAMPA

Brand:  Merck MSIPN4B50

Code : 73

Additional Details : Weight : 0.10000kg

Product Code. 10747274

  • £1955.00 / Pack of 50
Estimated Shipment: 13-08-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

ANSI, SBS
Hydrophobic PVDF
0.45 μm
Barex
Non-sterile
Avidin biotin linkages, DNA-binding proteins, protein binding, PAMPA
0.5 x 3.36 x 0.56 in. (1.28 x 8.55 x 1.44 cm)
8.55 cm
Standard
8 x 12
Opaque
96
0.28 cm2
50/Pk.
1.28 cm
1.44 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers