missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Milliwrap™ and Milliseal™ Adhesive Membranes

Convenient replacements for metal caps, parafilm, cotton plugs and lids on laboratory containers

Brand:  EMD Millipore™ FW00050RJ

Code : 72

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10584512

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

MilliWrap membrane seals are convenient replacements for metal caps, parafilm, cotton plugs and lids on laboratory containers. The 0.45μm ( 0.45 micron filter ) pore size material forms an efficient barrier to prevent contamination due to condensation and airborne particles.
Specifications

Specifications

White
Hydrophobic
0.45μm
0.2mm
1.8cm
Membrane Seal
Containers up to 10cm wide, 96-well plates, petri dishes, glass jars and beakers
PTFE
Plain
5cm
Cell culture, botanical studies, media preparation, nitrogen studies and parasitology, laboratory experiments
Videos
Documentation