missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Millicell™ Culture Inserts with Hanging Geometry

Uniquely designed flanges suspend the insert within culture plate well for superior growth, ease of pipetting

Brand:  EMD Millipore™ PIHT30R48

Code : 71

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11720393

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • General-purpose for growth and differentiation of various cell types
  • Polystyrene holder with polyethylene terephthalate (PET) membrane
  • Allows cells to access media from both the apical and basolateral sides in culture plates to more closely mimic growth, structure, and function in vivo
  • Ready-to-use: no extra cellular matrix (ECM) coating necessary
  • Tissue culture-treated
  • Gamma irradiated

Incompatible with strong acids, strong bases, and certain organic solvents

Specifications

Specifications

6
0.4μm
General purpose for growth and differentiation of various cell types
27mm
PET
Cell Culture Insert
24mm
16mm
Videos