Learn More
Merck Millicell™ 24-Well Cell Culture Microplate Assemblies
Provides twice the membrane area of standard 24-well plates
Brand: Merck PSHT010R5
Code : 71
Additional Details : Weight : 2.26800kg
Includes: 24-well filter plate; single-well receiver tray; lids
Description
Patented assembly is designed to support cell attachment, growth, and differentiation for a variety of applications and is compatible with manual use or with automated cell seeding, feeding, and washing systems.
Filter Plate Features
- Basolateral access ports at each well allow for media addition without disassembling the cell culture plate and receiver tray
- Apical assist protects the cell monolayer during manual feeding
- Feet on the filter plate raise and protect the cell monolayer if the feeder tray is removed
- Tissue culture-treated membrane promotes cell attachment
- Raised well edges improve tape sealing
- Large-font labeling for user convenience
Specifications
With Lid | |
0.7 cm2 | |
Sterile | |
24 | |
24-well cell culture plate, single well feeder tray, 24-well receiver tray, lid | |
PCF | |
8.48 cm |
Clear | |
Polystyrene | |
Cell Culture Insert | |
For cell attachment, cell culture, cell differentiation, drug transport and permeability | |
0.4 μm | |
128 mm | |
26.2 mm |