missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore Remote Pure Water Dispenser

The Millipore Remote Pure Water Dispenser is compatible with E-POD and Q-POD systems.

Brand:  EMD Millipore ZMQSP0D01

UNSPSC : 41110000

Code : X3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12028852

  • £1730.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

23cm
Convenient ultrapure water delivery
Less than1cfu/mL
1 to 250L
Ultrapure water
50/60Hz
Type 1
100/230V
Milli-Q Advantage A10 or Milli-Q Integral water purification systems
100/230V 50/60Hz
0.056
<5ppb
2L/min.
58cm
A10 Advantage Q-POD™ dispenser
18.2MOhm
ISO 9001 v.2000, ISO 14001