missing translation for 'onlineSavingsMsg'
Learn More

Merck Millipore Millex™-GP Sterile Syringe Filters with PES Membrane

Ready-to-use, syringe-driven units designed for sterilizing and clarifying sterile solutions

Brand:  Merck Millipore SLGP033RK

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10038041

  • £1718.00 / Pack of 1000


Estimated Shipment
22-12-2020
Add to basket

Description

Description

  • 100% integrity tested, individually packaged, and sterilized
  • Female Luer-Lok™ inlet and male Luer slip outlet
  • Manufactured in a controlled environment using an automated process
  • Human hands never touch the filter during assembly
  • 0.2μm filters are sterilizing grade
  • Include a Certificate of Quality
Millipore Express™ (PES) membrane
  • Provides a unique combination of speed and six times less protein binding than competitive polyethersulfone membrane
  • For sterile filtering of protein solutions, tissue culture media or aqueous solutions as well as drugs or aqueous solutions administered intravenously
  • Gamma irradiation sterilized
Specifications

Specifications

Polyethersulfone (PES)
Sterile
33mm
For sterile filtering protein solutions, tissue culture media, additives
<200mL
Female Luer Lok
45°C
Polyethersulfone
0.22μm
Polyethersulfone (PES) Syringe Filter
145psi
<100μL
Meets USP Class VI Biological tests for plastics. All 33mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S.
Male Luer Slip
1000/pk.
Green
Videos
SDS
Documents