missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Millex™-GP Sterile Syringe Filters with PES Membrane

Designed for sterilizing and clarifying sterile solutions. EMD Millipore Millex™-GP Sterile Syringe Filters with PES Membrane are ready-to-use, syringe-driven units with a unique membrane that results in six times less protein binding. Available in a medical grade unit, with a PES or acrylic tip.

Brand:  EMD Millipore™ SLGP033RS

Code : 71

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10268401

  • £218.00 / Pack of 50


In Stock 402
Add to basket

Description

Description

  • 100% integrity tested, individually packaged, and sterilized
  • Female Luer-Lok™ inlet and male Luer slip outlet
  • Manufactured in a controlled environment using an automated process
  • Human hands never touch the filter during assembly
  • 0.2μm filters are sterilizing grade
  • Include a Certificate of Quality
Millipore Express™ (PES) membrane
  • Provides a unique combination of speed and six times less protein binding than competitive polyethersulfone membrane
  • For sterile filtering of protein solutions, tissue culture media, and or aqueous solutions or of drugs or aqueous solutions administered intravenously
  • Gamma irradiation sterilized
Specifications

Specifications

Modified Acrylic Syringe Filter
Polyethersulfone (PES)
For sterile filtering protein solutions, tissue culture media, additives
<200mL
Female Luer Lok
45°C
0.22μm
Modified Acrylic
33mm
145psi
<100μL
Meets USP Class VI Biological tests for plastics. All 33mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S.
Male Luer Slip
50/pk.
Yes
Green
Videos
Documentation