Learn More
Merck Millex™-AP Syringe Filter Unit, AP20
A 50 mm diameter non-sterile syringe filter with a 2 μm pore size Glass Fiber membrane.
Brand: Merck SLAP05010
73.50 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 2.26800kg
Description
With Type AP 20 glass fiber (2.0μm nominal pore size) in polyvinyl chloride (PVC) or polypropylene (PP) housings.
SLAP 025 50 has female Luer-Lok™ inlet and male slip Luer outlet SLAP 050 10 has stepped hose barb/female slip Luer interior inlet and outlet.
Specifications
Single-use | |
2.0 μm | |
Analytical sample prep | |
Stepped hose barb/female slip; Luer interior inlet and outlet | |
Syringe Filter | |
50 mm |
AP 20 Glass Fiber | |
Non-sterile | |
Glass Fiber | |
Stepped hose barb/female slip; Luer interior inlet and outlet | |
4 L | |
5 cm |