missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Durapore™ (PVDF), 5 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLSV025NB
Code : 71
Additional Details : Weight : 1.00000kg
Description
Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane- Low protein binding to minimize interaction with your sample and maximize recovery
- Compatible with aqueous and mild organic solutions
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Specifications
Single-use | |
5 μm | |
Analytical sample prep | |
250Pack | |
100 mL | |
25 mm |
PVDF | |
Non-sterile | |
PVC | |
Syringe Filter | |
25 mm |