missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Nonsterile Syringe Filters with PE Housing - PVDF Membrane - 4mm Diameter

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Brand:  Merck SLHVR04NL

Code : 71

Additional Details : Weight : 0.13348kg

 View more versions of this product

Product Code. 10094490

Quantity Price
1 £220.00 / Pack of 100
6 £168.41 / Pack of 100
Estimated Shipment: 10-11-2021

Add to basket


Beschreibung

Beschreibung

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane
  • Low protein binding to minimize interaction with your sample and maximize recovery
  • Compatible with aqueous and mild organic solutions
  • Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Spezifikation

Spezifikation

4.0 mm
Yes
HDPE
Syringe Filter
PVDF Membrane
Non-sterile
4.0 mm
Analytical sample prep
100Pack
PVDF
0.45 μm
1 mL
Videos
Sicherheitsdatenblatt (SDS)
missing translation for 'documents'
Produktzertifizierungen