EMD Millipore Millex™ Nonsterile Syringe Filters with PE Housing - PVDF Membrane - 25mm Diameter

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview
Brand: EMD Millipore

Manufacturer Part Number: SLHV025NS

UNSPSC: 41104922

Code: 71

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10146760

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Type Syringe Filter
Diameter (Metric) 25mm
Material PVDF Membrane
Applications Use for aqueous and mild organic solutions
Housing Material Polyethylene
Pore Size 0.45μm
Alternative Products