Learn More
Merck Millex™-GN Nylon Syringe Filter, 0.20 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLGN033NS
167.00 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 1.81440kg
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ Syringe Filters with Nylon Membrane:- Non-sterile Millex™ syringe filters with hydrophilic nylon membrane are compatible with a broad range of solvents
- Available in 0.20 μm and 0.45 μm pore sizes and two diameters to suit your application needs
- Compatible with both aqueous and organic solutions, providing broad chemical compatibility and flexibility in the lab
- Polypropylene housing, offering a low level of extractables and broad chemical compatibility
Applications: Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic Solutions
Specifications
Single-use | |
Nylon | |
Non-sterile | |
PP | |
Millex™ | |
Syringe Filter | |
33 mm |
Nylon | |
0.2 μm | |
Analytical sample prep | |
Male Luer slip | |
50Pack | |
<100 mL | |
33 mm |