missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Hydrophilic PTFE, 0.2 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLLGH13NK
Code : 71
Additional Details : Weight : 0.10000kg
Description
Applications:Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic Solutions
Overview of Non-Sterile Millex™ Syringe Filters with Hydrophilic PTFE
- Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS
- Filtration of protein-containing aqueous or organic solutions
- Available in 0.20 μm and 0.45 μm pore sizes and three diameters to suit your application needs
- Polypropylene housing material offers low levels of extractables and broad chemical compatibility
Specifications
Single-use | |
Non-sterile | |
Analytical sample prep | |
6.9 bar (100 psi) | |
1000Pack | |
10 mL | |
13 mm |
0.2 μm | |
LG | |
HDPE | |
Male Luer slip | |
Syringe Filter | |
13 mm |