Learn More
Merck Millex™ Syringe Filter, Hydrophilic PTFE, HPF, 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLCRM25NK
Code : 50
Additional Details : Weight : 0.01000kg
Description
Overview of Non-Sterile Millex™ HPF Syringe Filters- HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 μm) to remove larger particles and an 0.20 or 0.45 μm membrane filter for fine filtration
- Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
- For manual or automated use
- Low-extractable polyethylene housing
Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels
Specifications
Natural | |
Single-use | |
HDPE | |
0.45 μm | |
3.9 cm2 | |
Two different media, one graduated glass fiber prefilter, one 0.45 μm membrane filter | |
113°F | |
Millex-HPF/LCR Filter Unit | |
0.82 in. | |
2.5 cm | |
2.5 cm |
Female luer lok/male luer slip | |
Hydrophilic LCR | |
PTFE | |
Non-sterile | |
Clarifying of aqueous and organic solutions with high particulate levels, analytical sample prep | |
1000Pack | |
45°C | |
<10 mL | |
2.1 cm | |
2.5 cm |