missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Millex™ Filters: Inlet and Outlet for Latex Tubing

Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. EMD Millipore Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes. Available in 0.2, 0.45 and 1.0µm pore sizes.

Brand:  EMD Millipore™ SLFG05010

96.76 GBP valid until 2018-05-31
Use promo code "13107" to get your promotional price.



Code : 71

Additional Details : Weight : 0.27448kg

 View more versions of this product

Product Code. 10421551

  • £118.00 / Pack of 10


In Stock 8
Add to basket

Description

Description

  • Stepped hose barb with female Luer slip interior
  • Polypropylene housing with Fluoropore™ hydrophobic PTFE membranes
  • Nonsterile, autoclavable and bidirectional
  • Filter unit specifications:
    • 50mm filter diameter
    • 71mm height
    • 19.6cm2 filtration area
    • 4L process volume
    • 60psi maximum inlet pressure
    • 121°C maximum operating temperature
  • Ideal for use with:
    • Protect vacuum sources from contamination and moisture damage
    • Sterilize ambient air entering fermenters
    • Filter incubator gas to protect against contamination
    • Filter nitrogen and air used to dry liquid samples
Specifications

Specifications

50mm
PTFE
Stepped hose barb with female Luer slip
Yes
Filtering vacuum sources and tank/bioreactor venting with analytical sample preparation
0.22μm
Polypropylene
No
10/Pk.
Videos
Documentation View accessory products
Special Offers

Special Offers

  • Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    : 13107

    2018-05-31

    *Discount will apply to qualifying orders received by Fisher Scientific between 03/04/2018 and 31/05/2018. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions