Learn More
Merck Millex™-FG Syringe Filter Unit, Hydrophobic PTFE, 0.2 μm
Features a hydrophobic Fluoropore™ (PTFE) membrane. Millex™-FG Syringe Filter, 0.20μm, Hydrophobic PTFE provides broad chemical compatibility and is ideal for filtering samples in organic solvents or to prevent back-streaming of atmospheric moisture in venting applications.
Brand: Merck SLFG65010
151.69 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 0.26640kg
Description
Protect vacuum sources from contamination and moisture damage
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications:
Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications
Autoclavable | |
Single-use | |
PTFE | |
Non-sterile | |
PTFE | |
1/8 in. NPTM | |
4 L | |
5 cm |
Inlet and Outlet, 1/8 NPT | |
Protect vacuum sources from contamination and moisture damage; sterilize ambient air entering fermenters; filter incubator gas to protect against contamination; filter nitrogen and air used to dry liquid samples | |
0.2 μm | |
Analytical sample prep | |
Stepped Hose Barb with Female Luer slip interior | |
10Pack | |
50 mm |