missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Filters: Inlet, Female Luer-Lok; Outlet, Male Luer Slip
Protect vacuum sources from contamination and moisture damage
£339.00 - £346.00
Specifications
Autoclavable | Autoclavable |
---|---|
Disposable | Single-use |
For Use With (Equipment) | Protect vacuum Sources From Contamination and Moisture Damage; Sterilize Ambient Air Entering Fermenters; Filter Incubator Gas to Protect Against Contamination; Filter Nitrogen and Air used to Dry Liquid Samples |
Material (Membrane) | PTFE |
Pore Size | 0.2 μm |
Product Code | Brand | Sterility | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | For Use With (Equipment) | Price | Quantity & Availability | ||||
10300121
|
Merck
SLFG025LS |
Sterile | Protect vacuum Sources From Contamination and Moisture Damage; Sterilize Ambient Air Entering Fermenters; Filter Incubator Gas to Protect Against Contamination; Filter Nitrogen and Air used to Dry Liquid Samples |
£346.00
Pack of 50 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10499830
|
Merck
SLFG02550 |
Non-sterile | Protect vacuum Sources From Contamination and Moisture Damage; Sterilize Ambient Air Entering Fermenters; Filter Incubator Gas to Protect Against Contamination; Filter Nitrogen and Air used to Dry Liquid Samples |
£339.00
Pack of 50 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
Description
Protect vacuum sources from contamination and moisture damage
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications:
Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications
Autoclavable | |
Protect vacuum Sources From Contamination and Moisture Damage; Sterilize Ambient Air Entering Fermenters; Filter Incubator Gas to Protect Against Contamination; Filter Nitrogen and Air used to Dry Liquid Samples | |
0.2 μm | |
100 mL | |
2.5 cm |
Single-use | |
PTFE | |
PTFE | |
25 mm |