missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Microfil™ V Filtration Device

Faster and easier than conventional filter holders used to test drinking water

Brand:  EMD Millipore™ MVHAWG124

Code : 73

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13118013

  • £148.00 / Pack of 24


In Stock 85
Add to basket

Includes: Filtration device; 100mL polypropylene funnel; white, gridded sterile 47mm MCE membrane with 0.22 or 0.45μm pore size.

Description

Description

Key Applications:
  • Beer
  • Bottled Water
  • Cider
  • Clinical Lab
  • Cosmetics
  • Environmental Analysis
  • Food and Beverage
  • Industrial QC
  • Soft Drink
  • Sport Drink
  • Wine

Order Info

Sold in three trays of eight

Certifications

Membrane is certified in accordance with Standard Methods for Coliform Analysis.

Compliance

Conforms to international standards for testing drinking water, Standard Methods for the Examination of Water and Wastewater, and WHO Guidelines for Drinking Water Quality.

Specifications

Specifications

Fitration Device
MCE, White, gridded
0.45μm
Videos
Documentation